Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Transparent Tube, PE

AS ONE Part Number
1-7520-01
Size (mm)
16x100
Material (cover)
PE (polyethylene)
Body Size (phi mm)
16
Sterilization
Sterilized
Scale
Without
Material (Body)
PS (polystyrene)
Capacity (mL)
10
Length (mm)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 - 10066567 -
Discontinued
[x]
ADD TO CART

Related Products