Buy more than* S$200* and get FREE SHIPPING

Tube, PE

4.67 (3)
AS ONE Part Number
2-5650-01
Body Size (phi mm)
16.5
Materials (cap)
PE (polyethylene)
Material (Body)
Acrylic
Capacity (mL)
10
Length (mm)
104.5
Specification
EOG sterilization
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 - 10066576 3.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Storage and portability of juice-based worm (lure)
4
From Japan
On 2015-12-10 17:55:13
Just feel like a little leak. Because I put in a dedicated storage box, but there is no much harm mood is not good.
This review is about item#10066576.
Storage of wool felt for needle
5
From Japan
On 2013-07-07 16:05:14
Accommodating a needle (needle) for wool felt, it is just the right size to be portable.
This review is about item#10066576.
Juice-based worm
5
From Japan
On 2012-12-27 16:34:57
Even if a little more thick OK
This review is about item#10066576.

Related Products