Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tube, PE

5.00 (1)
Body Size (phi mm)
16
Materials (cap)
PE (polyethylene)
Sterilization
Without
Scale
Available
1 Scale (mL)
0.1
Capacity (mL)
10
Length (mm)
100
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-467-01 Twist cap type 1PC 1 Twist cap type 37632856 0.99 SGD
In stock
2-467-02 Plug-lid type 1PC 1 Plug-lid type 37632865 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Analysis · Experiment · Sampling
5
From Japan
On 2016-06-15 16:50:00
Although it is inexpensive, it has a wide range of correspondence to chemicals, and it is also easy to use because it has sealability. I am glad if there is a transparent item.
This review is about item#37632856.

Related Products