Buy more than* S$200* and get FREE SHIPPING

Centrifuge Tube

Centrifugal Strength
9400xG
Material (Tubes)
PP (polypropylene)
Materials (cap)
PE (polyethylene)
Sterilization
Sterile
Scale
Yes
...see all>
Product Options
ADD TO CART
AS ONE Part Number Body Size (phi mm) 1 Scale (mL) Type Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Body Size (phi mm) 1 Scale (mL) Type Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-5488-12 30 2.5 Self-standing 116 50 1Box(80PC) 1 91051-i 10066603 87.99 SGD
In stock
2-5488-13 16.5 0.5 Conical 120 - 1Box(160PC) 1 91015-i 10066612 159.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products