Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Thread Pitch (mm) Finishing Material Material Designation Screw d Dimensions k (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Thread Pitch (mm) Finishing Material Material Designation Screw d Dimensions k (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.45 - - M2.5 2(-0.25-0) - 5 - - 1box(4000pc) 1 M2.5 23442685 659.99 SGD
Shipped after 2018-06-01
- 0.45 - - M2.6 2(-0.25-0) - 5 - - 1box(4000pc) 1 M2.6 23442694 619.99 SGD
Shipped after 2018-06-01
- 0.4 - - M2 1.6(-0.25-0) - 4 - - 1box(8000pc) 1 M2 23442676 1,529.99 SGD
Shipped after 2018-06-01
- 0.5 - - M3 2.4(-0.25-0) - 5.5 - - 1box(2000pc) 1 M3 23442703 93.99 SGD
Shipped after 2018-05-28
- 2.0 - - M14 11(-0.43-0) - 22 - - 1box(150pc) 1 M14 23442712 73.99 SGD
Shipped after 2018-05-31
One 2.5 Stainless Stainless M22 18(-0.7 to 0) About 37 32 About 31 Nut 1Box(40PC) 1 M22 07612814 77.99 SGD
Shipped after 2018-05-31
One 2 Stainless Stainless M16 13(-0.7 to 0) About 27.7 24 About 23 Nut 1Box(100PC) 1 M16 07612787 79.99 SGD
Shipped after 2018-05-28
One 2.5 Stainless steel (SUS304) Stainless M20 16 (-0.7 to 0) About 34.6 30 About 29 Nut 1Box(50PC) 1 M20 07612805 76.99 SGD
Shipped after 2018-05-28
One 3 Stainless Stainless M24 19(-0.84 to 0) About 41.6 36 About 34 Nut 1Box(30PC) 1 M24 07612823 78.99 SGD
Shipped after 2018-05-31
One 3.5 Stainless Stainless M30 24(-0.84 to 0) About 53.1 46 About 44 Nut 1Box(35PC) 1 M30 07612832 229.99 SGD
Shipped after 2018-05-31
One 2.5 Stainless Stainless M18 15(-0.7 to 0) About 31.2 27 About 26 Nut 1Box(60PC) 1 M18 07612796 109.99 SGD
Shipped after 2018-05-31
1 kind 0.7 Stainless Stainless M4 3.2 About 8.1 7 About 6.8 Nut 1Box(1500PC) 1 M4 34981475 37.99 SGD
Shipped after 2018-05-28
One kind 0.8 Stainless steel Stainless steel M5 4 About 9.2 8 Approx. 7.8 Nut 1Box(1000PC) 1 M5 34981484 35.99 SGD
Shipped after 2018-05-28
1 kind 1.0 Stainless Stainless M6 5(-0.48 - 0) About 11.5 10 About 9.8 Nut 1Box(1500PC) 1 M6 34981493 70.99 SGD
Shipped after 2018-05-28
One kind 1.25 Stainless steel Stainless steel M8 6.5(-0.58 - 0) About 15 13 Approximately 12.5 Nut 1Box(600PC) 1 M8 34981502 61.99 SGD
Shipped after 2018-05-28
One kind 1.5 Stainless steel Stainless steel M10 8(-0.58 - 0) About 19.6 17 About 16.5 Nut 1Box(300PC) 1 M10 34981511 70.99 SGD
Shipped after 2018-05-28
1 kind 1.75 Stainless Stainless M12 10(-0.58 - 0) About 21.9 19 About 18 Nut 1Box(200PC) 1 M12 34981527 69.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-05-05 09:34:56
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#7612787.
Product processing
5
From Japan
On 2016-06-28 09:09:56
It can be used without problems. Because it is cheap, I have purchased repeat.
This review is about item#34981475.
I am using it for the power con mount assembly with solar power plant equipment.
5
From Japan
On 2016-01-11 00:03:59
It is set smoothly, it is not rusty, likes washers etc. Please also sell boxed nuts for 3 minutes.
This review is about item#34981511.
For fixing the solar panel
5
From Japan
On 2015-06-22 13:08:08
It was a good thing with no defective items even in mass usage.
This review is about item#34981502.
Photovoltaic stand
5
From Japan
On 2015-05-07 15:41:39
Effective for rust prevention and tightening feeling is also very good.
This review is about item#34981527.
For factory spare parts
5
From Japan
On 2014-11-11 08:34:33
There is no problem with normal parts at all.
This review is about item#34981502.
For sunlight fundamentals anchor
5
From Japan
On 2014-10-17 15:44:07
It was pretty good quality, more than I thought it was rude.
This review is about item#34981511.
Installation of outdoor lighting
5
From Japan
On 2013-12-18 19:06:28
The product is normal and there is no problem. We bought 300 pieces this time, but it was less than 14 yen per piece and we were able to cut cost considerably. I will purchase it if it is not necessary urgently.
This review is about item#34981511.
Tightening of frame and board
5
From Japan
On 2012-05-19 12:47:04
Quality is also an ordinary thing and there is no trouble. It is a general nut.
This review is about item#34981511.

Related Products