Buy more than* S$200* and get FREE SHIPPING

Urethane Sole Safe Shoes, Medium Boots

2.42 (12)
...see all>
Product Options
ADD TO CART
Size (cm) Color Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Sole) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 Black Steel 3E About480(25.5cm) Foamed polyurethane 1Pair 1 - 10061362 -
Discontinued
[x]
24.5 Black Made of steel 3E About 480 (25.5 cm) Foaming polyurethane 1Pair 1 - 10061371 -
Discontinued
[x]
25, 25.0 black, Black steel, Made of steel 3E, 3E About 480 (25.5cm), About 480 (25.5 cm) Foamed polyurethane, Polyurethane foam 1Pair 1 - 10061387 -
Discontinued
[x]
25.5 Black Made of steel 3E About 480 (25.5 cm) Foaming polyurethane 1Pair 1 - 10061396 -
Discontinued
[x]
26.0 Black Made of steel 3E About 480 (25.5 cm) Foaming polyurethane 1Pair 1 - 10061405 -
Discontinued
[x]
26.5 Black Made of steel 3E About 480 (25.5 cm) Polyurethane foam 1Pair 1 - 10061414 -
Discontinued
[x]
27.0 Black Made of steel 3E About 480 (25.5 cm) Foaming polyurethane 1Pair 1 - 10061423 -
Discontinued
[x]
28.0 Black Made of steel 3E About 480 (25.5 cm) Foaming polyurethane 1Pair 1 - 10061432 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 3
1 star 4
Review Rating: 2.42
12 Customer Reviews
The reviews are automatic translation.
easy work
1
From Japan
On 2015-05-18 15:49:55
I am using the same size difference of shoes, but this is not abnormal But this size shoes can not be worn out because the leather you wear can not be worn It is about a month or so I want to return it
This review is about item#10061396.
Boiler work
3
From Japan
On 2015-02-04 15:53:27
Although it is light and good, under the strings (Velo?) Broke both sides in use for several days.
This review is about item#10061396.
Conservation work
3
From Japan
On 2014-11-21 20:43:24
It might have been better if 4E! It is!
This review is about item#10061414.
Work for ironworks
2
From Japan
On 2014-11-17 19:45:16
Soft and comfortable is also good. However, the shell of the instep on the right foot side split in a month. It seems to be too soft. Others seem to have no problem so please wish for product improvement.
This review is about item#10061396.
Welding industry
2
From Japan
On 2014-10-22 18:13:12
Because the price is expensive, I can not say much, but I feel that it is cheap and it is lacking in robustness compared to other companies' objects. And the shoelaces tend to be short. I wanted you to be a little longer.
This review is about item#10061396.
Car maintenance
2
From Japan
On 2014-09-15 21:11:12
I thought that it was crappy overall, but I think whether it is a reasonable quality considering the price. Anxious points can not be judged as to whether the shape of their feet do not match, but I am tired as wearing shoes is bad. Specifically, I feel that the other parts are not grounded with the feeling that shoes and soles of the feet are supported only by two points of toe and heel. I'm looking for insoles that can improve something. There is a possibility of purchasing next time if it has a good insoles and has a period of more than half a year.
This review is about item#10061423.
gas station
4
From Japan
On 2014-02-01 10:56:32
I think that everyone has many experiences, but if you bend the toes and repeat the crouching posture, there are safety shoes that hit the base part of the thumb, the side of the shoes will be ruined by the shoe, but this product seems to be good There were also cases where the safety shoes bought at the home center were flooded in one month, if you want to improve cushioning quality, if there are velcro tape type, it is 100 points.
This review is about item#10061432.
Company factory work
5
From Japan
On 2013-11-26 13:46:38
I wish it was nice if the cushion where the Achilles tendon struck was a bit more robust.
This review is about item#10061423.
Agricultural work and maintenance work
1
From Japan
On 2012-08-08 13:07:33
Insolder shortage than new. I used it for 6 months (because it has several legs, it was used on 2 or 3 days), but both the sole and the main body have peeled off from the left and right. Pasted with adhesive and in use. Durability, comfort and also very bad.
This review is about item#10061387.
Work in the factory such as melting / casting / wire drawing. Chemicals are also used.
1
From Japan
On 2011-05-27 15:55:20
The cloth inside peeled off, it was slimy and sticky with adhesive material
This review is about item#10061396.

Related Products