Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Test tube rack

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Size (mm)
130x250x51
Number of Stands
50
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8533-01 1pc 1 H1018 10067477 30.99 SGD
Shipped after 2018-06-27
1-8533-02 1pc 1 H1018 10067486 30.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At analysis
5
From Japan
On 2017-09-27 09:18:05
It can handle both short and long items, which is very convenient.
This review is about item#10067477.

Related Products