Buy more than* S$200* and get FREE SHIPPING

Centrifugation Tube Rack

5.00 (1)
AS ONE Part Number
1-8535-01
Size (mm)
170x205x55
Number of Stands
15mL/30, 50mL/20
Material
PP (polypropylene)
Compatible
Centrifugation tube phi16mm(15mL), phi28mm(50mL)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H1013 10067766 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stand up the centrifugal sedimentation tube
5
From Japan
On 2013-02-21 18:18:48
Although it is a cheap product, it is fully functional and satisfied in terms of cost effectiveness.
This review is about item#10067766.

Related Products