Buy more than* S$200* and get FREE SHIPPING

TM Holder

4.50 (4)
Size (mm)
97x162x35
Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
Hole Diameter (mm) AS ONE Part Number Number of Stands Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (mm) AS ONE Part Number Number of Stands Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.3 1-6330-03 40(8x5) 1PC 1 17 10067784 10.99 SGD
In stock
12.5 1-6330-02 60 (10x6) 1PC 1 12 10067775 11.21 SGD
In stock
18.5 1-6330-04 28(7x4) 1PC 1 19 10067793 11.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Dispensing of antibody
5
From Japan
On 2016-01-12 15:44:20
When the dispensing of antibody, because the serum tube does not enter into ordinary Chu black, was too lazy to as the tube does not fall. Not only those that became the rack's and some number set for the dedicated serum tube, price is also high for you, this is to buy separately, the price was also reasonable. I think that's a good thing to keep on top of the workbench.
This review is about item#10067784.
Sample of aromatic oil
5
From Japan
On 2015-08-15 11:57:58
If possible, I would like something with a transparent lid attached to this case. It is inconvenient to carry with a lid. I also want a little less number
This review is about item#10067775.
Storage of sample tube bottles
5
From Japan
On 2014-07-08 20:34:25
I bought it with a case for TM holder. It is used to store a sample tube bottle (5 mL) containing alcohol-preserved aquatic micro-animal. Whether it is suitable for you, (1) the bottle's fitness will come true and (2) a white appearance will increase the desire to study. Currently, the second set is in use.
This review is about item#10067793.
I bought it as a mouthpiece stand for alcohol detector. Just a plastic box is reasonable price, so I thought that there was something special, it was like a box with a hole just after all. I thought that if there was slip prevention processing at the bottom at least.
3
From Japan
On 2011-05-11 11:26:47
I decided to purchase because the diameter of the hole fits just the mouthpiece case, but it was a bit shallow.
This review is about item#10067784.

Related Products