Buy more than* S$200* and get FREE SHIPPING

Non Wire Rack

Size (mm)
128x105x43
Material
PP (polypropylene)
Specification
Autoclave possible
...see all>
Product Options
ADD TO CART
AS ONE Part Number Compatible Size Number of Stands Hole Diameter (phi mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Compatible Size Number of Stands Hole Diameter (phi mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-4754-02 16mm for 30(5x6) 16.38 For 16mm 1PC 1 18514-0016 10067872 42.99 SGD
Shipped after 2018-06-01
2-4754-03 20mm for 20(4x5) 20.37 For 20mm 1PC 1 18514-0020 10067881 42.99 SGD
Shipped after 2018-05-29
2-4754-01 13mm for 42(6x7) 13.38 For 13mm 1PC 1 18514-0013 10067863 42.99 SGD
Shipped after 2018-05-29
2-4754-05 30mm for 6(2x3) 30.48 For 30mm 1PC 1 18514-0030 10067906 42.99 SGD
Shipped after 2018-05-29
2-4754-04 For 25mm 12(3x4) - For 25mm 1PC 1 18514-0025 10067897 42.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products