Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material AS ONE Part Number Spatula Width W x Total Length (Grip) mm Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material AS ONE Part Number Spatula Width W x Total Length (Grip) mm Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SUS410) 6-525-03 18x210 1PC 1 - 10068247 7.99 SGD
In stock
Stainless steel (SUS410) 6-525-04 18x240 1PC 1 - 10068256 8.99 SGD
In stock
Stainless steel (SUS410) 6-525-05 21x300 1PC 1 - 10068265 13.99 SGD
In stock
Stainless steel (SUS410) 6-525-01 15x150 1PC 1 - 10068222 2.99 SGD
In stock
Stainless (SUS410) 6-525-02 15x180 1PC 1 - 10068231 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grease subdivision
5
From Japan
On 2018-06-03 08:13:37
There is strength not to be beat even hardening grease, easy to use.
This review is about item#10068231.

Related Products