Buy more than* S$200* and get FREE SHIPPING

Micro Spatula

5.00 (1)
Shaft Diameter (phi mm)
2.6
Material
Stainless (SUS410)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-4790-02 165 1PC 1 21-401-25B 10068326 17.99 SGD
Shipped after 2018-01-24
2-4790-01 158 1PC 1 21-401-25A 10068317 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Application of silicone grease to O ring
5
From Japan
On 2016-02-29 14:55:16
I purchased it because I was uneasy to purchase because it was different from Aszan's dimensional representation, but I trusted that. As a one HP catalog display Spatula size: 21 - 401 - 25 A / 45 x 3 mm Spoon part size: 21 - 401 - 25 A / 13 x 2.5 mm Apparently, the notation here seems to be correct. Grease is easy to apply evenly to the small wire diameter O-ring with a spoon part of 1 mm and I am satisfied.
This review is about item#10068317.

Related Products