Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Material Spatula Length (mm) Spatula Width (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Spatula Length (mm) Spatula Width (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 Stainless steel (SUS420-J2) 95 10 5-5663-01 1PC 1 180mm 10068441 -
Discontinued
[x]
205 Stainless (SUS420-J2) 110 15 5-5663-02 1PC 1 205mm 10068457 -
Discontinued
[x]
250 Stainless (SUS420-J2) 145 24 5-5663-03 1PC 1 250mm 10068466 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Sealing work
2
From Japan
On 2015-03-26 19:12:04
It is not easy to use because there is no supple of spatula. In any case, I use the tip for my own purpose and work the R shape well, so I try to drop the wall thickness at the same time, but I expected a little thin walled spatula, but the web can not be confirmed for the hands It is a difficult point.
This review is about item#10068466.

Related Products