Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

All Sten Spatula

5.00 (1)
Materials (bade)
Stainless steel blade steel
Material (handle)
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
AS ONE Part Number Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6282-01 330 33 1PC 1 8 inches 10068527 53.99 SGD
Shipped after 2017-05-01
1-6282-02 440 40 1PC 1 12 inches 10068536 68.70 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Neri work of cream such as cosmetics
5
From Japan
On 2014-03-23 15:47:53
Until now part of the handle has had used the things of wood. I had been looking for a new one for that have been tired, but did not find things of this length. Meanwhile I bought find a spatula of this all stainless steel. Spatula stickiness of, but had been worried about the waist, etc., is very well easy to use stickiness. There is also a very hygienic. But the minute the weight becomes heavy, long-term use is tired but I think that once you get used immediately.
This review is about item#10068536.

Related Products