Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spatula, PP

Point Thickness (mm)
0.2
Overall Length (mm)
210
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tip Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tip Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-529-02 75 1Set(10PC) 1 Small 10068554 42.99 SGD
Shipped after 2018-06-21
6-529-01 90 1Set(10PC) 1 L 10068545 38.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products