Buy more than* S$200* and get FREE SHIPPING

Heat Turner PPS

1.00 (1)
Heat-Resistant Temperature (deg C)
240
Material
PPS (polyphenylene sulfide)
...see all>
Product Options
ADD TO CART
Spatula Width (mm) AS ONE Part Number Size (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spatula Width (mm) AS ONE Part Number Size (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 5-5372-01 257x75 257 1PC 1 Turner 10068563 11.99 SGD
In stock
125 5-5372-02 262x125 262 1PC 1 Hera 10068572 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Ink preparation
1
From Japan
On 2015-08-09 16:25:35
Difficult to use
This review is about item#10068563.

Related Products