Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Film 18-Micron 500-mm Width

4.46 (297)
Breaking Strength (kgf)
27/500mm
Tensile Strength (kgf)
22/500mm
Environmental Information
PVC-free
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
18(0.018mm)
Weight (g/pc)
2800
Length (m)
300
Width (mm)
500
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6Roll) 1 - 06858074 129.99 SGD
In stock
1Roll 1 - 35116514 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 195
4 star 61
3 star 26
2 star 12
1 star 3
Review Rating: 4.46
297 Customer Reviews
The reviews are automatic translation.
Item packing
5
From Japan
On 2018-06-07 18:24:23
I have used it for many years. I can not change it to anything else now. It is often 15 microns, because I am used to 18.
This review is about item#6858074.
Prevention of collapse during transport
5
From Japan
On 2018-06-07 15:54:52
There is no dissatisfaction with goods, but there was a case that five boxes were delivered once per box, is it common?
This review is about item#6858074.
packing
4
From Japan
On 2018-05-24 13:58:04
Sometimes, there are things that will cut easily. I wonder if the roll is sideways?
This review is about item#6858074.
Machine packaging
5
From Japan
On 2018-05-23 16:41:34
Easy to purchase because the price is cheap. Also convenience is good!
This review is about item#6858074.
Preventing collapse of truck during transport
5
From Japan
On 2018-05-23 09:38:26
Although the price has become higher than what I used to date, I feel that I have had enough strength even once even if I have rolled 2 or 3 times so far, and it got better with COSPA.
This review is about item#06858074.
Fixing the palletized case
5
From Japan
On 2018-05-22 14:49:58
Because it is thick, it gathers firmly Good cost performance
This review is about item#6858074.
Packing of warehouse cargo
5
From Japan
On 2018-05-17 19:55:37
The thickness of the film is moderate and it is very good as it is hard to break.
This review is about item#6858074.
Storage of goods
4
From Japan
On 2018-05-17 15:33:05
I've been using this item for a long time. I think that it will be a little cheaper.
This review is about item#6858074.
To fix the product so as not to become dirty
4
From Japan
On 2018-05-16 17:31:27
I use it when I always ship. Product is not soiled, fixation is saved.
This review is about item#6858074.
For packing work
4
From Japan
On 2018-05-15 15:41:55
Delivery is quick and search is also quick, so it is easy to understand, convenient and saved.
This review is about item#6858074.

Related Products