Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stretch Film 15-Micron 500-mm Width

4.44 (556)
Breaking Strength (kgf)
22/500mm
Tensile Strength (kgf)
17/500mm
Environmental Information
PVC-free
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
15(0.015mm)
Weight (g/pc)
2400
Length (m)
300
Width (mm)
500
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6Roll) 1 - 06858092 109.99 SGD
In stock
1Roll 1 - 35116496 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 359
4 star 117
3 star 53
2 star 21
1 star 6
Review Rating: 4.44
556 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2018-04-24 09:42:03
I can always buy it cheaply and I am saved. I repeat every time.
This review is about item#6858092.
To wrap the items on the pallet so that it will not fall
5
From Japan
On 2018-04-19 14:44:27
Used to wind items so that the items on the pallet will not fall ... For reasonable price and easy to use
This review is about item#6858092.
Packaging operation
4
From Japan
On 2018-04-19 14:36:29
I wonder if there are things that are somewhat easy to break ... Well satisfied with the price.
This review is about item#6858092.
Place the product on a pallet or dolly and carry it safely
4
From Japan
On 2018-04-17 14:42:10
Safety first at product shipping, prevention of load collapse. I know, but if it is expensive I'm afraid I will make fewer windings. However, since the stretch film of monotaro is inexpensive, it can be used for a long time with safety priority.
This review is about item#6858092.
Wrap luggage piled on pallet
3
From Japan
On 2018-04-17 14:34:07
Often the paper core becomes thinner and the optional stretcher drops off with skusca! I would like to improve.
This review is about item#6858092.
Used to make works
5
From Japan
On 2018-04-15 16:21:28
I use it for the material under construction. Transparent film is used for making a base material with a width of 500 mm. It is saved with a narrow hand size and coloring with solid coloring lap and using this again with a smooth finish and using many prototypes as it is cheap if there is capacity. Stretch film is funny.
This review is about item#35116496.
Bulk item summary packing
4
From Japan
On 2018-04-14 13:49:42
Purchased cheaply with a combination of coupons etc. It arrives soon very much.
This review is about item#6858092.
When shipping electric equipment parts Plastic containers to be used during rolling when transporting
5
From Japan
On 2018-04-11 16:22:37
I am satisfied with the feeling of use as it is because the comfort is good.
This review is about item#6858092.
When transporting products on rainy days
5
From Japan
On 2018-04-10 13:50:55
It is manufacturing industry. I am using it on a rainy day especially in the transportation of products. It is handy and very useful.
This review is about item#6858092.
Food pallet transport
4
From Japan
On 2018-04-10 09:12:34
It is unbelievably durable as 15 microns. Good cost performance.
This review is about item#06858092.

Related Products