Buy more than* S$200* and get FREE SHIPPING

Wheel, Rubber Wheel425G, E, S-R

4.80 (61)
...see all
Product Options
ADD TO CART
Allowable Load (daN) Wheel Width W(mm) Hole Diameter d (phi mm) Boss Width h (mm) Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Wheel Width W(mm) Hole Diameter d (phi mm) Boss Width h (mm) Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 26 8.3 30 - Nylon wheel rubber winding wheel - 65 1PC 1 425G-R65 08227055 4.27 SGD
In stock
30 20 6.8 24 - Nylon wheel rubber winding wheel - 50 1PC 1 425G-R50 08227046 2.24 SGD
In stock
50 26 8.3 30 26 Nylonwheelrubberwindingwheel 75 75 1PC 1 425G-R75 08227064 5.59 SGD
In stock
8 12 4.7 13 12 Rubber (with resin bush) 25 25 1PC 1 425G-R25 08227003 0.75 SGD
In stock
12 14 5 16 14 Rubber (with resin bush) 32 32 1PC 1 425G-R32 08227012 0.95 SGD
In stock
20 17 6.2 20 17 Rubber (with resin bush) 38 38 1PC 1 425G-R38 08227021 1.14 SGD
In stock
25 17 6.2 20 17 Rubber (with resin bush) 40 40 1PC 1 425G-R40 08227037 1.24 SGD
In stock
30 20 6.8 24 20 Rubber wrapped nylon wheel 50 50 1PC 1 425E-R50 35675936 2.77 SGD
In stock
40 26 8.3 30 26 Rubber wrapped nylon wheel 65 65 1PC 1 425S-R65 35675945 4.70 SGD
In stock
50 26 8.3 30 26 Rubber wrapped nylon wheel 75 75 1PC 1 425S-R75 35675954 6.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 52
4 star 7
3 star 1
2 star 1
1 star 0
Review Rating: 4.80
61 Customer Reviews
The reviews are automatic translation.
Suitcase caster repair for foreign travel
5
From Japan
On 2017-03-02 10:14:36
Immediate installation can only be to be able to save much time the wheels, and the finish was also comfortable at the airport can be to clean.
This review is about item#8227037.
Repair of the caster
5
From Japan
On 2017-02-19 15:14:27
Size of 43 or 45mm wanted. I'm happy if there is also 45mm.
This review is about item#8227037.
Caster repair of luggage
5
From Japan
On 2017-01-15 15:28:34
As of past reviews, we aligned the car, axle, and the mounting nut, the same thing. Are you satisfied with the can that Convincing whether off-the-shelf repair kit. Speaking of greed While the diameter of the wheels was perfect, if there is the 45mm.
This review is about item#8227037.
Caster repair of suitcase
5
From Japan
On 2017-01-15 11:36:42
We used to caster repair of the suitcase. Both but was repaired two suitcases at the same time is good.
This review is about item#8227037.
Used in tire replacement of the carry back
5
From Japan
On 2016-12-28 08:12:57
Things no mistake That's caster bolt nut (axis) is set, it will be saved very much. You could use a lot.
This review is about item#08227021.
Travel caster wheels
5
From Japan
On 2016-11-30 22:38:00
We used to caster repair of the suitcase. I was able to inexpensively repair.
This review is about item#8227021.
Repair of suitcase
5
From Japan
On 2016-11-14 22:24:07
We used to caster repair of the suitcase. I was able to inexpensively repair.
This review is about item#8227037.
Caster repair of carry case
4
From Japan
On 2016-10-03 05:59:52
We used to repair of the carry case of aceGENE. Wheel 425G-R (hammer caster), stripper bolt STG6x30 (Okita), nylon nut M4 7 × 5.5 iron / zinc black (Tomoe). Since aligned in the black system, nut also inconspicuous, I like. Durability did not have any problem in use once, but we will now evaluate.
This review is about item#08227037.
Caution! ! Tire replacement size confirmation of carry case
5
From Japan
On 2016-08-23 10:35:58
Product is very good commodity. Look at the reviews I purchased for tire replacement of Carry The larger one size will purchase without examining in detail the size I bought. (Tire does not turn into big smooth) And then re-buy one size smaller 425G-R40 Without problems can now be used carry case. When perfect is no size seems it is better to buy a smaller.
This review is about item#8227046.
Caster repair of luggage
5
From Japan
On 2016-08-16 16:32:43
It is possible to be cheaper repair than regular goods, sound is also small.
This review is about item#8227037.

Related Products