Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Box

1.00 (1)
Specification
With handle, with holes for wall mounted
...see all>
Product Options
ADD TO CART
Number of Holders Dimensions (Width x Length x Height ) (mm) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holders Dimensions (Width x Length x Height ) (mm) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sixteen 287x63x360 Silver 1.9 1PC 1 CKB-16-S 10062787 67.99 SGD
Shipped after 2018-06-25
48 287x63x525 Silver 3 1PC 1 CKB-48-S 10062805 109.99 SGD
Shipped after 2018-06-25
Sixteen 287x63x360 Black 1.9 1PC 1 CKB-16-K 10062814 -
Discontinued
[x]
32 287x63x360 Silver 2.1 1PC 1 CKB-32-S 10062796 78.99 SGD
Shipped after 2018-06-25
64 287x63x690 Black - 1PC 1 CKB-64-K 10261526 -
Discontinued
[x]
48 287x63x525 Black - 1PC 1 CKB-48-K 10062832 -
Discontinued
[x]
32 287x63x360 Black - 1PC 1 CKB-32-K 10062823 -
Discontinued
[x]
64 287x63x690 Silver - 1PC 1 CKB-64-S 10261517 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Key storage
1
From Japan
On 2017-05-15 14:59:22
The key holder is poor. I hope to improve including including the name writing part. I regret purchase.
This review is about item#10062805.

Related Products