Buy more than* S$200* and get FREE SHIPPING

Wheel, Rubber One Wheel425 E-R

4.63 (27)
...see all>
Product Options
ADD TO CART
Boss Width h (mm) Wheel Width (mm) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Hole Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boss Width h (mm) Wheel Width (mm) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Hole Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - - 150 60 27 8.3 1PC 1 425E-R150 32737451 23.99 SGD
In stock
30 - - 85 50 27 8.3 1PC 1 425E-R85 35772134 7.99 SGD
In stock
24 - - 75 40 21 6.8 1PC 1 425E-R75 06619785 5.99 SGD
In stock
30 - - 100 50 27 8.3 1PC 1 425E-R100 06707617 9.99 SGD
In stock
30 - - 125 60 27 8.3 1PC 1 425E-R125 32737442 15.99 SGD
In stock
24 - - 65 30 21 6.8 1PC 1 425E-R65 35772125 4.99 SGD
In stock
24 20 50 50 30 20 6.8 1PC 1 425E-R50 35675936 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.63
27 Customer Reviews
The reviews are automatic translation.
The wheels of the dolly which had been stored for a long time deteriorated and the rubber peeled off and it became useless and purchased for replacement
5
From Japan
On 2018-04-13 14:44:25
I purchased watching only the wheel size and pin pitch, but the wheel exchange went well with accurate notation and revival as new! It was saved very much when I found it in a monotalou where I gave up parts without even knowing the manufacturer. I will also use it.
This review is about item#6707617.
Wheel exchange of L type cart
4
From Japan
On 2018-04-10 18:16:46
Since it was attached from the beginning, because the wheel was poor, I changed it for this item because it was deformed. Because the wheel shaft diameter was the same, it was easy to replace, the nylon bearing also slipped well, it was smoothly rotated, but the weight is quite heavy, the rubber is stiff, so load bearing is likely to be, but the vibration absorptivity is low I think.
This review is about item#35772134.
Machine in the factory
1
From Japan
On 2017-12-20 16:59:27
I bought it with the same model number but the inside diameter was different. I neglected to check the dimensions.
This review is about item#6619785.
Wheel of elastic gate
5
From Japan
On 2017-11-04 11:40:36
Difficult to open due to wheel wear with quick delivery soon cured.
This review is about item#35772125.
toolbox
5
From Japan
On 2017-09-19 15:40:33
I was looking for screw-in type casters as well as wheels I endured it without size (pitch).
This review is about item#6707617.
Restaurant Wagon Casters
5
From Japan
On 2017-09-18 16:40:13
Smooth movement, quiet and great! ! Next time thanking you ^ ^
This review is about item#6619785.
Repair of bike lift
5
From Japan
On 2017-08-19 20:30:14
After all the new article, the movement is smooth and the lift-up became easier.
This review is about item#35675936.
Repair of carry bag
5
From Japan
On 2017-05-17 18:38:06
Size is perfect, you can easily purchase without making mistakes.
This review is about item#35675936.
For replacing the suitcase
5
From Japan
On 2017-01-18 15:27:27
The type and size are large and the price was affordable and easy to ask and was very good.
This review is about item#35772125.
To exchange casters
5
From Japan
On 2016-12-01 22:50:06
I'm using a pro box suitcase, but the castors collapsed and exchanged the same product.
This review is about item#35772125.

Related Products