Buy more than* S$200* and get FREE SHIPPING

Wheel, Rubber One Wheel, With B437 E-Nb

4.25 (4)
Hole Diameter d (phi mm)
8.1
Boss Width h (mm)
30
...see all>
Product Options
ADD TO CART
Wheel Width W(mm) Material (Wheel) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width W(mm) Material (Wheel) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 Rubber(rollerbearinginput) 125 60 1PC 1 437E-RDB125 08017475 18.99 SGD
In stock
26 Rubber (roller bearing input) 150 60 1PC 1 437E-RDB150 08017484 25.99 SGD
In stock
24 Rubber (with roller bearing) 100 50 1PC 1 437E-NB100 08017466 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Exchange casters
5
From Japan
On 2017-07-25 14:57:12
Purchase for castor back caster change. It is perfect size and good.
This review is about item#8017475.
For dolly
2
From Japan
On 2015-07-23 15:12:59
The picture and the real image were different
This review is about item#08017475.
Lifter type bogie used for carrying heavy objects
5
From Japan
On 2014-10-08 17:51:33
I was wondering if I had to purchase a new one, but it was able to be repaired without interfering with work with very fast response. I am satisfied. Thank you very much.
This review is about item#08017466.
As a replacement part of our products
5
From Japan
On 2013-01-24 14:14:51
It is good that the same thing can be set cheaply and quantity arbitrarily than before.
This review is about item#08017466.

Related Products