Buy more than* S$200* and get FREE SHIPPING

Wheel, Rubber Wheel425 S-R

3.75 (4)
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Wheel Width W(mm) Hole Diameter d (phi mm) Boss Width h (mm) Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Compatible Conformity Number Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Wheel Width W(mm) Hole Diameter d (phi mm) Boss Width h (mm) Wheel Width (mm) Material (Wheel) Wheel Diameter (phi mm) Compatible Conformity Number Wheel Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 4202S-1R100 - - 1PC 1 425S-1R100 00755913 11.99 SGD
Shipped after 2018-01-26
160 40 12.2 54 40 Rubber 150 - - 150 1PC 1 425S-R150 06682383 24.99 SGD
In stock
120 32 10.2 44 - Rubber - - - 100 1PC 1 425S-R100 11131547 11.99 SGD
In stock
150 38 12.2 54 - Rubber - - - 125 1PC 1 425S-R125 32737433 17.99 SGD
In stock
40 26 8.3 30 26 Rubber wrapped nylon wheel 65 - G, R, S, SA, SK, SKR, 220G, 220S 65 1PC 1 425S-R65 35675945 4.99 SGD
In stock
50 26 8.3 30 26 Rubber wrapped nylon wheel 75 - G, R, S, SA, SK, SKR, 220G, 220S 75 1PC 1 425S-R75 35675954 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Transport car caster exchange
5
From Japan
On 2017-12-18 19:19:30
I was looking for casters of a similar size due to breakage of maker unknown truck casters, I found this caster and bought it. Actually, I installed it, but it can be used without problem.
This review is about item#35675954.
Wheel exchange of hand lifter
4
From Japan
On 2017-10-22 14:34:21
I exchanged the wheel of the hand lifter (200 kg). It is comfortable.
This review is about item#32737433.
Lantern caster wheel exchange
1
From Japan
On 2017-10-10 17:25:17
Unfortunately I could not use it because I made a mistake in the dimensions I regret
This review is about item#35675945.
Folding Carry Cart Wheel Replacement
5
From Japan
On 2014-06-03 21:18:57
I bought a foldable carry cart, but when I used it for long distance transportation, the soft rubber wheel part broke soon, and it fell off the axle of the plaque. For that reason, I used it for tire change, but the axle diameter was perfect. I pulled out the axle of the carry cart, cut the head of the pin, exchanged the wheel, opened a 2 mm hole with a drill, stopped the new wheel with the R pin, but it is very good. We carry books that are somewhat heavy, but there is no problem at all. Thank you for a good product.
This review is about item#35675954.

Related Products