Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SDS Self Sharpening Flat Chisel

5.00 (2)
Overall Length (mm)
250
Width (mm)
40
Compatible Models
SDS plus shank hammer drill lightweight Panasonic, Hitachi, Hilti, Bosch, Makita, Ryobi, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDS-CH40 10009937 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used to scrape flat, in places where it is difficult to scrape by hand.
5
From Japan
On 2018-04-24 22:11:51
Even if it is used for a long time it will not be rounded so it will be saved. I think that it may not be slippery at the side or at the corner of the chisel.
This review is about item#10009937.
Fishing with concrete
5
From Japan
On 2013-12-05 12:42:27
Very satisfied, if the length is longer by 5 cm longer it is user-friendly, even without polishing it does not interfere with work.
This review is about item#10009937.

Related Products