NoteBuy more than* S$200* and get FREE SHIPPING

Air Duster Gun, Nozzle Type

4.00 (19)
Purpose
Cleaning of machines and equipment
Plug Mounting Screw
PT1/4(Rc1/4)
Air Ejection Amount (l/min)
220 (Maximum)
Maximum Working Pressure (MPa)
1
Fluid
Air
Material
main part/polyacetal resin (POM),nozzle/steel (Steel)
Accessories
R1/4 plug coupler
...see all
Product Options
Elastic Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 - 300 1PC 1 AD-12 10062884 -
Discontinued
[x]
300 - 600 1PC 1 AD-24 10062893 -
Discontinued
[x]
Customer Reviews
5 star 8
4 star 5
3 star 5
2 star 0
1 star 1
Review Rating: 4.00
19 Customer Reviews
The reviews are automatic translation.
At the time of the press work, it skips the dirt and dust.
5
From Japan
On 2014-05-23 08:38:10
Easy-to-use is very good.
This review is about item#10062884.
clean up
4
From Japan
On 2014-04-30 11:21:24
Price Are You a hardware store was cheaper. Use I think that there is no problem.
This review is about item#10062884.
At the time or during vehicle inspection car wash
1
From Japan
On 2014-02-20 16:59:07
Connection of the plastic part and the iron pipe of this air gun did not become useless in the loosely wobbly. Build really can miscellaneous. Since the claim and returned goods exchange is troublesome, for the time being, I do not buy again.
This review is about item#10062884.
Around the barn dust off and residence, in the attic, in under the floor, cleaning of farm equipment
4
From Japan
On 2013-10-25 21:54:13
It was purchased from the search and whether or not there is such a nozzle prior to purchase, A great convenience to skip dust is feels as if to relieve stress. It houses some more or less narrow place is large is need without extra movement thanks to the expansion and contraction nozzle, small it is a great help to skip dust fast cleaning time shortened because the nozzle in place a narrow agricultural machinery and electrical products enter to some extent It is largely settled likely not be cleaned with a toothbrush. Although you often use brush with a vacuum cleaner, I hope, if there is to be attached to the tip of the nozzle The nozzle tip for bad things and scratch enters it is better that there was tube.
This review is about item#10062893.
Removal of water droplets or dust
4
From Japan
On 2013-03-22 12:40:54
You easy-to-use contracts, but when shortened, I think as easier to use a little more short.
This review is about item#10062884.
At the time after the car wash such as an air work
4
From Japan
On 2012-12-03 12:36:15
You can work routinely, the nozzle is to stretch was an opportunity of purchase. The rest is concerned about the durability and the like.
This review is about item#10062884.
Cleaning of the working machine
5
From Japan
On 2012-10-24 13:23:26
It is possible to stretch
This review is about item#10062884.
clean up
3
From Japan
On 2012-10-19 19:28:50
Stretchable fixed bag nut Kedomo good use feeling I bought a little used, will be taken loose, air direction is no longer available it will be irregular. Please do not take to the outside now. And first to the expansion and contraction fixed bag nut products bought has not been found, that come claim from the other party as a foreign body is worried.
This review is about item#10062893.
Machine cleaning, etc.
5
From Japan
On 2012-09-30 19:56:03
The discharge amount of the air seems a little large, but it is fairly satisfied
This review is about item#10062893.
At the track room, dust, dirt, cleaning, etc.
5
From Japan
On 2012-09-28 18:20:17
It is good to grow, feeling that can reach the itchy place, once, see through.
This review is about item#10062884.

Related Products