Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Large Grip Core Remover

4.40 (196)
Point Diameter (mm)
(Large) about 6, (small) about 4
Weight (g)
20
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10062875 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 127
4 star 33
3 star 26
2 star 7
1 star 3
Review Rating: 4.40
196 Customer Reviews
The reviews are automatic translation.
Tire insect repair etc.
4
From Japan
On 2018-06-17 23:00:20
I bought it because it was cheap. I can not complain because it is cheap (laugh)
This review is about item#10062875.
Tire hand assembly work
5
From Japan
On 2018-06-11 20:47:37
Especially it was able to be used without problems. Quality was good for the price.
This review is about item#10062875.
Tire change
5
From Japan
On 2018-06-10 17:15:25
I can use it normally. As an improvement point, if you use it on a small wheel such as a scooter, if the center part of the plastic part is a soft material, can you use it long without cutting it in the middle? Or you may want to disconnect it from the beginning.
This review is about item#10062875.
Tire change (turnip)
4
From Japan
On 2018-05-25 17:03:10
I cut it in half so I used it because it caught on the spoke. Other than that there is no problem.
This review is about item#10062875.
American type tube valve for insect repellent
5
From Japan
On 2018-05-15 16:56:09
The insect removal of the American type bicycle tube valve became easy.
This review is about item#10062875.
Tire change of motorcycle
5
From Japan
On 2018-05-08 21:56:03
There are items of various prices, but this is enough for this.
This review is about item#10062875.
Tire exchange
5
From Japan
On 2018-05-06 18:34:03
The frequency of use is low, but the product is fine. I hope that it is cheap.
This review is about item#10062875.
Used for valve core replacement work
2
From Japan
On 2018-04-24 19:00:40
Rust started to float on the metal part and the finish is also not good. It was a priceable product.
This review is about item#10062875.
Insect biting
3
From Japan
On 2018-04-16 19:50:27
It is the best in COSPA. It might be better if there is a cap
This review is about item#10062875.
Motorcycle Maintenance
5
From Japan
On 2018-04-15 15:25:28
It is not a scooter type, but to a normal 17-inch wheel of a motorcycle I attempted to use it, because insect bites were a bit long and disturbing Where it was cut in half at the red resin place with a grinder and used I could use it normally.
This review is about item#10062875.

Related Products