Buy more than* S$200* and get FREE SHIPPING

Tire Gauges, Grip Type

4.05 (60)
Minimum Scale Value (KPa)
10
Unit Dimensions (Length L x Width W x Thickness)(mm)
About 300 x 102 x 40
Hose Length (mm)
Approx. 650
Plug
PT1/4"
Measuring Range (kPa)
0-1200
Pricision
At 0 to 500 kPa -> +/- 15 kPa, at 500 to 1200 kPa -> +/- 25 kPa
Weight (g)
650
Specification
Clip chuck
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
1PC 1 - 10062866 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 14
3 star 9
2 star 3
1 star 4
Review Rating: 4.05
60 Customer Reviews
The reviews are automatic translation.
Adjustment of tire pressure
5
From Japan
On 2018-03-14 18:24:41
Both quality and price are very satisfied. I look forward to working with you.
This review is about item#10062866.
When putting the air of the tire
5
From Japan
On 2017-05-25 16:21:26
Being able to watch air pressure at the same time with air. Since I have patronized many years, since the hose is deteriorated and leaks air, is there no sales for the replacement hose?
This review is about item#10062866.
Tire replacement work
3
From Japan
On 2016-06-09 15:10:18
The inside bent portion of the air hose has cracked in around a year. I want the durability of rubber to be raised.
This review is about item#10062866.
Automobile sales business
5
From Japan
On 2014-09-21 10:12:39
The scale is also big and it is very easy to see. Cost performance is also very good
This review is about item#10062866.
Tire replacement and inspection
5
From Japan
On 2014-05-18 15:52:24
It is good to be able to move with one action easy to see large
This review is about item#10062866.
Check tire pressure
5
From Japan
On 2014-04-21 13:27:34
There is no problem with both quality and price. I am satisfied.
This review is about item#10062866.
Air truck tire air charge
5
From Japan
On 2014-03-21 23:21:44
Easy to use
This review is about item#10062866.
Tire maintenance
5
From Japan
On 2013-10-24 15:30:07
It is very handy to prepare air for tire maintenance. I will recommend it.
This review is about item#10062866.
Pressure tank pressure measurement
3
From Japan
On 2013-10-10 14:51:56
Purchase because it can measure up to high pressure. I just feel stark. It would be fine if it was a bit more compact.
This review is about item#10062866.
Tire air adjustment
5
From Japan
On 2013-10-07 13:21:34
The gauge meter is large and easy to see.
This review is about item#10062866.

Related Products