Buy more than* S$200* and get FREE SHIPPING

Tire Lever

4.68 (274)
Purpose
For motorbikes, For motorbikes
Tip Width (mm)
26.6
Materials (bade)
Cr-V
Material (Grip)
PP (red) plus PPV (black)
Grip Length (mm)
120
Grip Diameter (phi mm)
36
Weight (g)
200
Overall Length (mm)
290
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10062963 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 211
4 star 45
3 star 13
2 star 3
1 star 2
Review Rating: 4.68
274 Customer Reviews
The reviews are automatic translation.
Removing a bicycle tire
5
From Japan
On 2018-01-12 15:13:13
Since the set was 2 pieces, it was purchased as the third one. I think that it is a normal thing by making it cool.
This review is about item#10062963.
Off bike or car tire change
4
From Japan
On 2017-11-29 23:45:17
Chamfering of the tip of the spoon is insufficient. I think that it is better to use it after processing with a grinder. It is a wonderful product if you can do it. Strength and ease of use are also sufficient.
This review is about item#10062963.
Rover mini's tire work
5
From Japan
On 2017-11-14 04:08:54
I tried using it for the hand roses of the mini studless 145 / 70R12. For bicycles? I thought it was anxious but there was no problem at all. The strength is sufficient. I bought two and was right. Beads could also be dropped by this. For the last removal I used a 385 mm tire lever from Monotaro. I did it for the first time so I will encourage to study again!
This review is about item#10062963.
Bike tire exchange
5
From Japan
On 2017-10-07 07:33:25
Very easy to use. Although I purchased one for the first trial, beat dropping is easy because the tip is thinner than the one I used before, it is easy to enter between the tire and the rim. It is easy to work because the grip part is also easy to grasp, eventually I bought three books.
This review is about item#10062963.
Puncture repair
4
From Japan
On 2017-09-25 20:21:31
Bought at the same time as 2 sets, we did the work with 3 pieces. I thought it was easy to use.
This review is about item#10062963.
Car maintenance
5
From Japan
On 2017-09-24 07:53:33
The use is different, but it is used to remove the center cap of the iron wheel. Since it is thin and it has grips, it is used in professional use, but it is easy to use and many.
This review is about item#10062963.
Tire exchange
3
From Japan
On 2017-09-01 16:06:43
I used a tire lever made by Daytona. It may be tough until you get used to it because the angle of warpage is more tight than the previous lever. Especially it was work while care about tire change with tube.
This review is about item#10062963.
Tire exchange!
5
From Japan
On 2017-08-31 20:49:11
I usually finished with two, but three seems to be better. It was able to be used without problems.
This review is about item#10062963.
Car caring
5
From Japan
On 2017-07-14 18:41:38
Where it is thinner than the car only Good workability has improved. If you want a greedy metal part may be long, but it may be convenient
This review is about item#10062963.
Tire change of motorcycle
4
From Japan
On 2017-06-24 08:37:24
I used a combination of an old type tire lever and a spoon type, but due to less aggressiveness to the rim, I purchased another one and started using it as a set of two. Work is easy. Lever grip is easy to put in force. Low aggression to the rim. Although it is not saying that the total length is a little longer.
This review is about item#10062963.

Related Products