Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Multi-Function Shear

4.48 (21)
Materials (bade)
SK5
Material (Grip)
PVC
Blade Length (mm)
55
Weight (g)
350
Overall Length (mm)
220
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10062972 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.48
21 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-08-02 17:45:04
I think that it is of sufficient quality. Excellent sharpness
This review is about item#10062972.
Car maintenance
3
From Japan
On 2016-03-24 15:14:32
Well it will be such a thing
This review is about item#10062972.
Adjust the weight size
5
From Japan
On 2015-11-11 19:34:46
When cutting wait, the weight will bend with scissors. With this weight cutter, cutting can be done without deforming the weight. I feel that quality is also necessary enough.
This review is about item#10062972.
Cut paste weight
1
From Japan
On 2015-02-23 15:13:52
Although it was satisfied, it has already spilled the blade in less than a month to use it. Moreover, it is a big one in the middle and other fine blade spillage. Even though we used it for nearly 5 years, the blade did not spill. This is a product close to bad products.
This review is about item#10062972.
Balance adjustment of wheel with tire
4
From Japan
On 2015-02-13 18:35:49
It is difficult to understand the top and bottom of the blade. I always try to oppose it in reverse.
This review is about item#10062972.
Balance adjustment
5
From Japan
On 2014-05-29 19:50:18
Sharpness is also good, and it is handy.
This review is about item#10062972.
Wheel balance adjustment
5
From Japan
On 2014-05-08 15:31:42
It is easy to use as well as convenience.
This review is about item#10062972.
Wheel balance
1
From Japan
On 2013-03-25 10:37:31
The blade spilled over the first week in use. After all it is useless for cutlery crops.
Cut the weight
5
From Japan
On 2013-03-16 08:47:43
Good sharpness. A safe lock is safe!
This review is about item#10062972.
Weight cutting
5
From Japan
On 2013-01-23 14:08:40
The sharpness also cuts the cut weights. .
This review is about item#10062972.

Related Products