Buy more than* S$200* and get FREE SHIPPING

Drill drift

3.30 (10)
...see all>
Product Options
ADD TO CART
Surface Processing Overall Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Overall Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Homogenized processing about 90 About 4.5 about 16 1PC 1 No.1 10062981 7.99 SGD
Shipped after 2018-01-22
Homogenized processing about 115 About6 about 19 1PC 1 No.2 10062997 9.99 SGD
Shipped after 2018-01-22
Homogenized processed about 135 About 8 about 25 1PC 1 No.3 10063006 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 2
1 star 2
Review Rating: 3.30
10 Customer Reviews
The reviews are automatic translation.
Removal of tapered drill
2
From Japan
On 2017-07-09 22:10:40
It is small and difficult to use. I want you to make the part that can be gripped with the total length 250 mm.
This review is about item#10062997.
As a drill lift
1
From Japan
On 2017-03-24 16:18:17
I hope that there is hardness a little more, but now it gets soft as soon as it gets fucked
This review is about item#10063006.
Drill out
5
From Japan
On 2015-12-11 14:45:10
To be honest, looking at other reviews, monotaro made resistance, but it was good performance.
This review is about item#10062997.
Drill removal
2
From Japan
On 2015-06-25 23:45:18
The goods that arrived had rust floating. Although it does not have a problem to use, I think whether it is rusting from a new article I think that it is satisfactory usability It thinks if there is a little more length.
This review is about item#10062997.
It is used for tool change.
4
From Japan
On 2015-03-13 13:44:11
It is light and strong and it is very good. However, I am worried about losing because it is small.
This review is about item#10062997.
Drilling machine, lathe operation
1
From Japan
On 2014-11-18 20:23:26
The rust was terribly bad and the appearance was remarkably bad. How much do you feel bad?
This review is about item#10062997.
Remove sleeve
3
From Japan
On 2012-11-26 08:24:19
Too short, I want more length. About 15 cm in length is the best.
This review is about item#10063006.
Making parts for bikes.
5
From Japan
On 2012-02-02 11:53:47
I can not compare because I have never used other products, but I could use it normally without problems.
This review is about item#10062981.
It is used when pulling out the drill of taper 3 or more.
5
From Japan
On 2011-08-02 17:33:56
Since the plate thickness is large, it must be distinguished from No. 3 of taper. Taper 3 or higher to demonstrate its power.
This review is about item#10063006.
Removing MT 2 by drilling work
5
From Japan
On 2011-04-19 02:38:21
I can use it well.
This review is about item#10062997.

Related Products