Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tire Gauges, With Hose

4.44 (99)
Minimum Scale Value (KPa)
10
Dimensions (Width W x Height H x Length L) (mm)
73*35*455
Measuring Range (kPa)
0-600
Pricision
+/-10kPa
Weight (g)
220
Material
Steel, zinc, brass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10063015 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 73
4 star 12
3 star 3
2 star 7
1 star 4
Review Rating: 4.44
99 Customer Reviews
The reviews are automatic translation.
During maintenance
1
From Japan
On 2016-06-09 09:53:59
Also press the air vent button gate - needle di does not decrease while pointing to 0.5. 2.0 put to was, because I feel like sweet air of the tire did. , Other gate - di-, was also confirmed in the stands did not contain only 0,9s. Useless. The one had caught a loss?
This review is about item#10063015.
Air amount check at the time of private cars in the tire replacement, etc.
2
From Japan
On 2015-12-17 20:47:18
It had been used in the amount of air the confirmation of three passenger cars of spring and winter air amount check at the time of tire replacement of the two to every three months, but was broken in without three years. Laugh too much too lame.
This review is about item#10063015.
Air pressure check of tire
5
From Japan
On 2015-10-25 21:32:39
I bought used in air check at the time of tire replacement. Price can also be used cheaply.
This review is about item#10063015.
Air pressure check
2
From Japan
On 2015-10-23 17:16:28
The movement of the pressure gauge will be determined by the average value several times check that there is a mind when you isnt jerky. Price accordingly.
This review is about item#10063015.
Re-adjustment of the intake pressure of the tire
5
From Japan
On 2015-10-14 09:01:10
Convenient
This review is about item#10063015.
Check tire pressure
5
From Japan
On 2015-08-15 22:37:43
It is frequently convenient it can be checked.
This review is about item#10063015.
It was broken in a year and a half.
2
From Japan
On 2015-06-09 03:47:46
Sale of the product is no longer already And similar products has increased a lot This time, saw off while trouble in the purchase of the product. The reason ※, this product is the use of (about a year and a half / month about 1) It was also well satisfied with very easy-to-use and accurate precision initially. There was a polite use without such as beginning to out play in the valve unit for sensing from half a year position (drop / water wet). Finally accuracy reblogged disposal fallen index needle of the air pressure in the kg is out shaking at the time of sensing. So, it has the anxiety in the durability of this kind It is difficult decision to choose one or the next time.
This review is about item#10063015.
Tire pressure inspection
5
From Japan
On 2015-04-04 22:55:18
Although we have used various similar product until now, this product outlet was very easy to use in the Straight. (Not suitable for bikes) Please by all means to resale, I want to buy at the time of replacement in aging or things that you are using now break.
This review is about item#10063015.
Management and maintenance of a total of three tire
5
From Japan
On 2015-01-22 18:19:48
Since the cap is a reasonable length straight, Hakare easy air pressure without leakage air just pressing Since the pressure reduction can also, very Tsukai good commodity.
This review is about item#10063015.
For cars
5
From Japan
On 2015-01-15 21:36:18
Since there is no air leakage in a straight port it is easy to use. It was good if there is a case if you can but wonder if impossible at this price.
This review is about item#10063015.

Related Products