Buy more than* S$200* and get FREE SHIPPING

Dial Tire Gauge

3.83 (42)
Minimum Scale Value (KPa)
10
Dimensions (Width W x Height H x Length L) (mm)
53*27*118
Measuring Range (kPa)
0-400
Pricision
+/-10kPa
Weight (g)
110
Material
Steel, zinc, brass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10063024 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 12
3 star 6
2 star 3
1 star 4
Review Rating: 3.83
42 Customer Reviews
The reviews are automatic translation.
It is happy to easy to see the gauge pressure
5
From Japan
On 2016-01-30 20:56:09
It is used for the pneumatic inspection of the tire. Gauge is very good and easy to see. But recently, because hyperopia (not to say that presbyopia w) came out, numerical value to a larger display, and, might be glad if you could the line of numerical good Kiri (0.5 or integer value) thick . The verge of super-aging society, we hope you refer to us for future product development.
This review is about item#10063024.
Chai air pressure check
5
From Japan
On 2015-11-07 12:58:50
It is a certain product. You can use it with confidence.
This review is about item#10063024.
Several pneumatic pressure checks per month
2
From Japan
On 2014-02-27 22:58:05
Because the first one was good, I bought it for my friend and bought the second one. It is slightly sweet and appears as sweet as 0.08. It is stable, but madness is fatal. The disparity in products is disappointing. The monotaro brand seems to have only to buy as it is. I have bought it since, but I do not have absolute trust.
This review is about item#10063024.
Used for checking air pressure for one week or so
3
From Japan
On 2014-01-15 10:18:42
The 360 ​​° rotating mouthpiece was a bit hard at the time of rotation, and a geeky sounded. I used it by exchanging it with the head part of Meltec which used to use the air previously. I think the measurement accuracy is good.
This review is about item#10063024.
Pneumatic pressure measurement of motorcycle, passenger car
1
From Japan
On 2013-10-24 19:02:37
The value of the pressure gauge of the expensive Volcano hyper compressor purchased at the previous moment was too different from the indication of the pressure gauge so it was unclear which one was correct and distrusting both products.
This review is about item#10063024.
Tire pressure check
2
From Japan
On 2013-08-02 10:35:53
It's been half a year so I could not use it properly. Air leaks start and can not be measured properly.
This review is about item#10063024.
Inspection of car tire pressure
4
From Japan
On 2013-07-31 17:13:11
It is bigger than I thought. I wish I had a case so I put it in the car. I think that it rusts as I use it because the back of the main body is a paint specification. More satisfactory was higher if the whole body was plating specification or stainless steel specification.
This review is about item#10063024.
Pneumatic control of minicars and motorcycles
4
From Japan
On 2013-07-08 13:20:26
It is good to reduce the pressure. It will be such a price.
This review is about item#10063024.
Improve fuel economy and prevent uneven tire wear
4
From Japan
On 2013-05-02 19:17:36
Pneumatic check can keep fuel economy and prevent uneven wear of tires so regular checks are necessary.
This review is about item#10063024.
Tire air pressure measurement
5
From Japan
On 2013-03-11 20:17:09
I can use it without problems
This review is about item#10063024.

Related Products