Buy more than* S$200* and get FREE SHIPPING

Tire Depth Gauge

4.21 (42)
Minimum Indication (mm)
1
Pricision (mm)
+-0.2
Dimension (Length L x Width W x Thickness) (mm)
88*28*13
Measuring Range (mm)
0-22
Weight (g)
10
Material
Aluminum, true brass, ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10063033 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 6
3 star 4
2 star 5
1 star 1
Review Rating: 4.21
42 Customer Reviews
The reviews are automatic translation.
Measurement of tire groove
5
From Japan
On 2017-10-20 15:40:19
I bought it as an indication of the life of the tire. It's handy and easy to use.
This review is about item#10063033.
When measuring the groove of the tire
2
From Japan
On 2017-04-15 16:59:28
The white line disappears soon and can not be read. It has to be replaced for that reason, it is very useless.
This review is about item#10063033.
Measurement of tire groove at vehicle inspection time
5
From Japan
On 2017-04-08 16:41:43
Compact and easy to use. Moreover, it is cheap! It is recommended.
This review is about item#10063033.
Check remaining groove of tire
5
From Japan
On 2017-03-14 06:17:12
Purchased with something behind. I think that it will not be a big deal, or surprisingly convenient. In calipers, it is possible to measure stably with the wide brim and a moderate hardness, even when it can not be measured properly depending on the application method.
This review is about item#10063033.
Measure the depth of the groove of the tire
3
From Japan
On 2017-02-15 17:37:27
Since the memory is 1 mm unit, at least 0.5 mm can be set to about 0.2.
This review is about item#10063033.
I used it for maintenance work of the tire
5
From Japan
On 2016-10-31 12:07:18
Since it is a maintenance operator, you can show the scale directly when you explain the remaining millimeter of the tire to the vehicle user so you can explain it more easily than show the calipers' indication. very convenient.
This review is about item#10063033.
Remaining groove measurement
5
From Japan
On 2016-06-13 21:47:22
I used an ordinary caliper, but I can not measure it in a wheel house, it's very easy to use it short. I think that the low price is important if it is used once or twice a year. I am satisfied.
This review is about item#10063033.
Check tire remaining amount
5
From Japan
On 2016-05-21 21:46:08
I purchased it for maintenance. It is inexpensive and small, but its usability was not bad.
This review is about item#10063033.
tire
5
From Japan
On 2016-04-11 15:39:09
I am firm on the price side. I think that it is easy to use.
This review is about item#10063033.
At the time of air check
5
From Japan
On 2016-01-17 03:37:03
It is OK if you are cheap
This review is about item#10063033.

Related Products