NoteBuy more than* S$200* and get FREE SHIPPING

Air Chuck

4.22 (18)
Compatible Hose Diameter (phi mm)
8
Type
double mouth - normal head - close
Weight (g)
110
Material (Body)
Stainless steel
Overall Length (mm)
188
Specification
Removing nipple, it becomes 1/4 male screw. 20PF(Nitto Kohki) coupler
Application
For passenger cars, trucks, and buses
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTA-1 10063042 11.61 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 8
4 star 8
3 star 0
2 star 2
1 star 0
Review Rating: 4.22
18 Customer Reviews
The reviews are automatic translation.
Air replenishment of tire
4
From Japan
On 2016-10-15 17:27:07
It is a nice feeling. I hope if there is sold separately adapter on the same page
This review is about item#10063042.
Into the air to the tire
5
From Japan
On 2016-01-05 18:22:54
Purchase without noticing that it is not in the one-touch coupler. I failed. Once common, there was a notation on the home page. Then we use to buy Osaka soul of plug coupler G1 / 4 male thread for mounting the (NL-22PFF). It is very comfortable to use. However, all of us because of the light car, do not know for unused for inside.
This review is about item#10063042.
Tire inflator
5
From Japan
On 2015-12-19 15:34:09
It was good
This review is about item#10063042.
Such as an air injection at the time of private cars in the tire replacement
4
From Japan
On 2015-12-17 20:52:54
Inferiority is not a feeling of use and performance even compared with expensive third-party products. Or long-lasting much is left.
This review is about item#10063042.
Air adjustment
4
From Japan
On 2015-11-06 11:37:09
Durability of the packing may, if there is not good enough replacement for packing
This review is about item#10063042.
Air replenishment of tire
5
From Japan
On 2015-09-11 17:30:42
No trouble
This review is about item#10063042.
For yourself
5
From Japan
On 2015-08-04 08:03:53
Firmly did making, it is likely durability in continuous use.
This review is about item#10063042.
usually
2
From Japan
On 2014-10-06 12:48:03
There is no description of item (although you'll find good image) In commodity that can not be used in the one-touch chuck, Either directly mounted ahead of the hose, you need to buy some adapter separately.
This review is about item#10063042.
Filling of the tire of air
4
From Japan
On 2013-01-26 19:49:41
It is not a manufacturer goods and inferiority.
This review is about item#10063042.
The air pressure replenishment of tire
5
From Japan
On 2012-12-21 18:56:09
It is not perfect and easy to use very much. Price also is one that can be recommended to everyone and very easy.
This review is about item#10063042.

Related Products