Buy more than* S$200* and get FREE SHIPPING

Air Chuck, Grip Type

3.17 (6)
Caution
Can not remove nipples.
Compatible Hose Diameter (phi mm)
8
Type
double mouth - normal head - close
Weight (g)
140
Overall Length (mm)
270
Application
For passenger cars, trucks, and buses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTA-2 10063051 18.65 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Tire pressure replenishment of the Company and its customers
4
From Japan
On 2012-09-17 11:08:44
It is easy to use and have a little angle there from the previous grip
This review is about item#10063051.
Adjustment of tire pressure
5
From Japan
On 2012-04-15 08:02:03
Was lost in or without a stick grip of rubber, but was purchased with a grip so was not a difference between the big amount of money. I think that to not slip attaching therefore grip may not put the power of being put in the air. Nde as I thought of the product have been very satisfied.
This review is about item#10063051.
Into the air
1
From Japan
On 2012-01-27 16:10:37
I did a one-touch coupler, inconvenient.
This review is about item#10063051.
Air check of tire
3
From Japan
On 2011-11-16 23:16:30
Easy to use is only in the front rear outside of the private car of the tires and the track Improvements, when viewing the air of double tire inside of the tire, since the position of the holes in the foil is difficult to refer to different for valve large and small, of the air chuck tip and the grip is easy to use more if it can be in and storage.
This review is about item#10063051.
When you put the air in the tire
1
From Japan
On 2011-09-08 11:40:47
I six months after position to air leakage from was asked to replace the beginning purchase but happens in the same state from when I was only half a year also the goods that have been sent to the place, I was a phone call of complaint was purchased "for the first so that after more than one year from the time I have become and can not respond. ". Those that have been used previously was okay for more than 10 years. At least five to six years, I want you to deal with things that can be used without problems.
This review is about item#10063051.
Vehicle inspection general maintenance
5
From Japan
On 2010-12-20 16:59:21
Metal part is the preeminent very easy to firm air enters really is Just be there is better a little more resilient material grip portion
This review is about item#10063051.

Related Products