Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Miniature End Cutter

5.00 (1)
RoHS Directive
Correspondence
Material
CRV2
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Hardness HRC Type Specification Cutting Capacity (phi mm) Copper Wire Hardness Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Hardness HRC Type Specification Cutting Capacity (phi mm) Copper Wire Hardness Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117.5 - 56 (blade portion) Type outright eat ESD measured product 1 HRC56 (blade portion) 58 1PC 1 N-36 68551122 41.99 SGD
In stock
116 120-4793 - - - 1.0 HRC57 (cutting portion) 45 1PC 1 N-33 02209121 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic device assembly
5
From Japan
On 2014-08-08 14:25:21
Grip is moist and hard to slip Good
This review is about item#02209121.

Related Products