Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Multi-Color Ball Pen W/ Reporter 4 Compact

3.00 (2)
Green Purchasing Law
Compatible
Recycled Resin utilization Rate (%)
65
Refill
BR-SF
Ball Tip Diameter(mm)
0.7
Ink Color
Black / Blue / Red / Green
Dimensions (Width W x Height H) (mm)
19x117
Standard
Product conforming to Law on Promoting Green Purchasing
Weight (g)
11
Type
Oil-based
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BC-FSRC20 10064485 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As it is
2
From Japan
On 2016-06-24 02:22:23
Disadvantages unique to the compact turned out. My buddy's hand is so big that it will not fit in my hands a little bit. Short and useless is not it?
This review is about item#10064485.
For memos at work site
4
From Japan
On 2016-01-12 15:35:21
When there was a grip part such as rubber, when oil adhered it was hard to take and it was sometimes melted, so I was looking for something without a grip part. Although it is shorter in length than usual, there is no need to write it with minimum length necessary. Even if put in the pants pocket, it is difficult to get in the way of bending and standing posture. Although it is not thought that replacing the core is made, when it runs out, the body also gets damaged so you do not need OK as yourself OK. It is even better if there are 2 color or 3 color version.
This review is about item#10064485.

Related Products