Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Multi-Color Ball Pen W/ Reporter 4 Compact Strap

Green Purchasing Law
Conformity
Recycled Resin utilization Rate (%)
53
Refill
BR-SF
Ball Tip Diameter(mm)
0.7
Ink Color
Black / blue / red / green
Dimensions (Width W x Height H) (mm)
19x117
Standard
Product that complies with Law on Green Purchasing
Weight (g)
11
Type
Oil-based
Specification
With strap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BC-FSRCV20 10064494 4.98 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products