Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stirring Bar, Made of Duracon

4.33 (3)
Material
POM (Duracon)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Diameter (phi) Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Diameter (phi) Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-541-01 8 8 250 1PC 1 8mmx250mm 10068712 4.99 SGD
In stock
6-541-02 10 10 300 1PC 1 10 mm x 300 mm 10068721 6.99 SGD
In stock
6-541-03 12 12 300 1PC 1 12 mm x 300 mm 10068737 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Dyeing
3
From Japan
On 2017-12-22 15:41:03
It is used to stir the medicine in the sitting pot. I bought a thing of 30 cm, but it is better to have something a little longer.
This review is about item#10068737.
For agitation of chemicals
5
From Japan
On 2014-01-31 13:55:56
Because it is not glass, you can stir with confidence. You do not have to worry about temperature to wash it, do you?
This review is about item#10068712.
I mix various things.
5
From Japan
On 2013-03-20 13:11:13
Because it is only mixing, it is not concrete.
This review is about item#10068712.

Related Products