Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Stirring Rods

4.00 (1)
AS ONE Part Number
1-6424-01
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Size (mm)
phi 5 X 200
Diameter (phi mm)
5
Length (mm)
200
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.760 stainless steel type 10068746 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
The picture and the impression are shocking ...
4
From Japan
On 2014-11-20 16:43:36
It looks long in the photograph, but it is as shown in the notation of 20 CM. Because it is good because there is no problem with my own use length, there was a disparity in the image after purchase. 20CM is shorter than a PET bottle of 500ML cola. I think that it is probably about 500ML beakers. But it is fine because it is stain. I do not have any folding folks, so it's safe.
This review is about item#10068746.

Related Products