Buy more than* S$200* and get FREE SHIPPING

Stir bar

Pipe Diameter (phi mm)
8
Overall Length (mm)
500
...see all>
Product Options
ADD TO CART
Material AS ONE Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material AS ONE Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Borosilicate glass-1 1-4354-02 B 1pc 1 0631-02-10 10068816 34.09 SGD
Shipped after 2017-12-18
- 1-4354-01 A 1pc 1 0631-01-10 10068807 38.98 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products