Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Capacity (mL) Overall Length (mm) Width (mm) Type AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Capacity (mL) Overall Length (mm) Width (mm) Type AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 230 270 80 - 6-790-03 1PC 1 604(Small) 10069096 -
Discontinued
[x]
91 850 315 120 Medium 6-790-02 1PC 1 603 (medium) 10069087 -
Discontinued
[x]
115 1500 350 150 Big 6-790-01 1PC 1 602 (Large) 10069071 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Ice removal of the ice making machine
5
From Japan
On 2017-01-21 08:04:18
Ice boxes, jacquard tanks, individual bottles with large, medium and small different usage. It is very easy to use and convenient when putting ice in an individual bottle
This review is about item#04539903.
Serve popcorn
5
From Japan
On 2016-01-11 10:23:37
Durable and easy to use
This review is about item#04539903.
To scoop the mud powder
3
From Japan
On 2015-09-02 16:35:37
Mildew powder sticks to the main body
This review is about item#04539928.
At the cool cooking festival popcorn maker
4
From Japan
On 2015-08-06 20:55:34
I bought it for transferring popcorn made by the popcorn maker of the cold festival just right size.
This review is about item#04539903.

Related Products