Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dipper, All Stainless Steel

5.00 (2)
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Inner Dimensions (phi x H mm) Handle Length (mm) Depth (mm) Thickness (mm) Capacity (L) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Inner Dimensions (phi x H mm) Handle Length (mm) Depth (mm) Thickness (mm) Capacity (L) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-517-01 120x70 250 70 1 0.5 120 1PC 1 - 10069132 68.99 SGD
In stock
6-517-02 120x70 500 70 1 0.5 120 1PC 1 - 10069141 85.99 SGD
In stock
6-517-05 150x90 500 90 1.2 1 150 1PC 1 - 10069166 95.99 SGD
In stock
6-517-07 170x115 250 115 1.2 2 170 1PC 1 - 10069175 92.99 SGD
In stock
6-517-04 150x90 250 90 1.2 1 150 1PC 1 - 10069157 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When scooping the Takoyaki fabric
5
From Japan
On 2018-01-23 16:04:58
It is all stainless steel and there is no gap, it is hygienic.
This review is about item#10069132.
Scooping out raw materials
5
From Japan
On 2014-05-20 14:54:40
It is convenient.
This review is about item#10069166.

Related Products