Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Basting Ladle

Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Handle Length (mm)
400
1 Scale (mL)
200
Material
Stainless steel (SUS316)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Outside Dimension (mm) Outer Dimensions (phi xHmm) Capacity (L) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outside Dimension (mm) Outer Dimensions (phi xHmm) Capacity (L) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6277-03 phi120x62 120x62 0.7 700 1PC 1 12cm 10069202 139.99 SGD
Shipped after 2018-06-25
1-6277-02 phi100x62 100x62 0.45 450 1PC 1 10cm 10069193 139.99 SGD
Shipped after 2018-06-26
1-6277-01 phi80x62 80x62 0.3 300 1PC 1 8cm 10069184 129.99 SGD
In stock
ADD TO CART

Related Products