Buy more than* S$200* and get FREE SHIPPING

Dipper, PE

AS ONE Part Number
6-520-03
Caliber (mm)
phi170
Handle Length (mm)
270
Inner Diameter (phi mm)
170
Capacity (L)
2
Capacity (mL)
2000
Material
PE (polyethylene)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZ-003 10069263 42.89 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products