Buy more than* S$200* and get FREE SHIPPING

One Piece Tool

Heat-Resistant Temperature (deg C)
80
Overall Length (mm)
360
Width (mm)
160
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-9665-03 1PC 1 HM42 (scoop L) 10069367 32.99 SGD
In stock
6-9665-02 1PC 1 HM41 (scoop M) 10069351 27.99 SGD
In stock
ADD TO CART

Related Products