Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tight Box

5.00 (4)
Material (packing)
Silicon rubber
Material (cover)
AS resin
Material (Body)
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Capacity (L) TRUSCO Part Number AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outside Dimension (mm) Heat-Resistant Temperature (deg C) Inside Dimension (mm) Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) TRUSCO Part Number AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outside Dimension (mm) Heat-Resistant Temperature (deg C) Inside Dimension (mm) Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5-064-09 109x75x73 120x98x86 Body/70, Lid/80 109x75x73 550 Staples / stainless steel (SUS430) 1PC 1 No.11 10069787 9.99 SGD
In stock
- - 5-064-10 127x87x85 138x109x97 Body/70, Lid/80 127x87x85 800 Staples / stainless steel (SUS430) 1PC 1 No.11.5 10069796 10.99 SGD
In stock
2.5 - 5-064-12 300x98x96 312x122x107 Body / 70, lid / 80 300x98x96 2500 Clasp / stainless steel (SUS430) 1PC 1 Tight Long 10069814 22.99 SGD
In stock
- 330-0684 5-064-02 127x87x41.5 138x109x53 Body/70, Lid/80 127x87x41.5 400 Staples / stainless steel (SUS430) 1PC 1 No.1.5 10069717 7.99 SGD
In stock
- 330-0692 5-064-03 150x103x47 159x122x57 Body/70, Lid/80 150x103x47 590 Staples / stainless steel (SUS430) 1PC 1 No.2 10069726 9.99 SGD
In stock
- - 5-064-01 110x76x37 120x98x46 Body/70, lid/80 110x76x37 260 Clasp/stainless steel (SUS430) 1PC 1 No.1 10069701 7.99 SGD
In stock
- - 5-064-04 187x127x34.5 210x150x45 Body/70, lid/80 187x127x34.5 700 Clasp/stainless steel (SUS430) 1PC 1 Shallow No.3 10069735 13.99 SGD
In stock
1.2 330-0706 5-064-05 187x127x60 210x150x70 Body/70, lid/80 187x127x60 1200 Clasp/stainless steel (SUS430) 1PC 1 No.3 10069744 14.99 SGD
In stock
1.5 - 5-064-06 236x167x44 257x190x87 Body/70, lid/80 236x167x44 1500 Clasp/stainless steel (SUS430) 1PC 1 Shallow No.4 10069753 20.99 SGD
In stock
2.7 330-0714 5-064-07 236x167x76 257x190x87 Body/70, lid/80 236x167x76 2700 Clasp/stainless steel (SUS430) 1PC 1 No.4 10069762 22.99 SGD
In stock
5.6 330-0722 5-064-08 299x210x95 324x234x107 Main part/70, lid/80 299x210x95 5600 Clasp/stainless steel (SUS430) 1PC 1 No.5 10069771 31.99 SGD
In stock
1.3 - 5-064-11 150x100x98 159x122x110 Body/70, lid/80 150x100x98 1300 Clasp/stainless steel (SUS430) 1PC 1 No.12 10069805 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Protection of electrical parts
5
From Japan
On 2018-01-07 16:12:54
It was strong in water, it was stronger than I had imagined, so it was very satisfying. It is wonderful to make every detail.
This review is about item#10069753.
Transport of precision parts
5
From Japan
On 2017-12-13 16:45:17
It is very helpful to have a good sealing ability to put products sensitive to humidity as the stop part is solid.
This review is about item#10069744.
Transport of laboratory petri dishes
5
From Japan
On 2017-01-23 18:32:45
I bought it for the first time, it was very easy to use. I am satisfied.
This review is about item#10069814.
Put a small item etc
5
From Japan
On 2015-10-11 10:50:12
Easy to use
This review is about item#10069701.

Related Products