Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Material (Body) Capacity (mL) TKG Part Number (2015) TKG Part Size (mm) AS ONE Part Number Material (packing) Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Material (Body) Capacity (mL) TKG Part Number (2015) TKG Part Size (mm) AS ONE Part Number Material (packing) Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117x165x 77 - 900 5-0190-0104 4-0180-0104 - - - - 1pc 1 TLO-25Ag 88695591 7.99 SGD
In stock
129x187x 85 - 1270 5-0190-0106 4-0180-0106 - - - - 1pc 1 TLO-35Ag 88695607 9.99 SGD
In stock
85x109x 47 - 210 5-0190-0101 4-0180-0101 - - - - 1pc 1 TLO-5Ag 88695582 4.99 SGD
In stock
213x297x104 - 4500 5-0190-0111 4-0180-0111 - - - - 1pc 1 TLO-70Ag 88695625 17.99 SGD
In stock
163x227x177 - 4600 5-0190-0109 4-0180-0109 - - - - 1pc 1 TLO-55Ag 88695616 17.99 SGD
In stock
99x133x51 PP (polypropylene) 330 - - - 1-8273-01 Silicone rubber PP (polypropylene) 1PC 1 TLO-10Ag 10069823 5.99 SGD
In stock
117x165x56 PP (polypropylene) 590 - - - 1-8273-02 Silicone rubber PP (polypropylene) 1PC 1 TLO-20Ag 10069832 6.99 SGD
In stock
129x187x61 PP (polypropylene) 850 - - - 1-8273-03 Silicone rubber PP (polypropylene) 1PC 1 TLO-30Ag 10069841 8.99 SGD
In stock
147x207x71 PP (polypropylene) 1300 - - - 1-8273-04 Silicone rubber PP (polypropylene) 1PC 1 TLO-40Ag 10069857 9.99 SGD
In stock
163x227x81 PP (polypropylene) 1950 - - - 1-8273-05 Silicone rubber PP (polypropylene) 1PC 1 TLO-50Ag 10069866 13.99 SGD
In stock
178x251x91 PP (polypropylene) 2600 - - - 1-8273-06 Silicone rubber PP (polypropylene) 1PC 1 TLO-60Ag 10069875 12.99 SGD
In stock
120x120x51 PP (polypropylene) 380 - - 120x120x51 1-8274-01 Silicone rubber PP (polypropylene) 1PC 1 TLS-20Ag 10069884 5.99 SGD
In stock
137x137x61 PP (polypropylene) 630 - - - 1-8274-02 Silicone rubber PP (polypropylene) 1PC 1 TLS-30Ag 10069893 6.99 SGD
In stock
158x158x71 PP (polypropylene) 1050 - - - 1-8274-03 Silicone rubber PP (polypropylene) 1PC 1 TLS-40Ag 10069902 9.99 SGD
In stock
158x158x95 PP (polypropylene) 1450 - - - 1-8274-04 Silicone rubber PP (polypropylene) 1PC 1 TLS-50Ag 10069911 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Preservation of food
3
From Japan
On 2017-08-25 15:08:40
It was smaller than I thought. I want a little bigger one.
This review is about item#88695607.
Change oil during a business trip
5
From Japan
On 2017-07-26 18:53:09
Although it will be unexpectedly used, it is used as a waste oil receiving when exchanging oil for motorcycles. Since the lid can also be locked, it is safe to transport.
This review is about item#10069857.
Lunch box of the master during the diet
5
From Japan
On 2016-11-19 00:53:36
Since packing on all sides prevents leakage of juice, it can be used with confidence. Although it is a little small lunch box for men, it is just right for the lunch of the lady who is on a diet. Because it is deep, it is a nice feeling to have a lot of side dishes. It is easy to wash because it is simple making.
This review is about item#10069841.
Son's lunch box
5
From Japan
On 2016-11-19 00:50:19
Since packing on all sides prevents leakage of juice, it can be used with confidence. It is easy to wash because it is simple making. Because it is deep, it is a nice feeling that a lot of rice and side dishes are packed.
This review is about item#10069857.
When preparing ingredients for bread, put it in this and store it in the refrigerator
5
From Japan
On 2016-08-30 22:01:24
I can lock it tightly, so I am relieved. It is easy to handle. It is good to remove packing and easy to wash.
This review is about item#10069823.
When stored in a refrigerator.
5
From Japan
On 2016-07-16 08:56:25
It is small and easy to use. It is handy as it can be sealed.
This review is about item#10069832.
Food preservation
5
From Japan
On 2015-10-07 16:44:32
While the opening and closing operation is simple, the airtightness is reliably maintained.
This review is about item#10069823.

Related Products