Buy more than* S$200* and get FREE SHIPPING

Kitchen Box, K-Box

3.67 (3)
Material (stopper)
ABS resin
Material (packing)
Silicone rubber
Material (cover)
PP (polypropylene)
Heat-Resistant Temperature (deg C)
-20 to 110
Material (Body)
PP (polypropylene)
...see all
Product Options
ADD TO CART
Caution 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number AS ONE Part Number Outside Dimension (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Inside Dimension (mm) Capacity (L) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number AS ONE Part Number Outside Dimension (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Inside Dimension (mm) Capacity (L) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No microwave available 3-2742 529 322-0401 - - 216x307x143 - 5.7 Standard 1PC 1 F-25 37121454 15.87 SGD
In stock
No microwave available 3-2742 864 322-0427 - - 276x383x171 - 11.6 Standard 1PC 1 NF-40 37121497 36.89 SGD
In stock
No microwave available 3-2742 938 322-0443 - - 310x434x143 - 12.4 Standard 1PC 1 NF-50 37121533 41.22 SGD
In stock
No microwave available 3-2742 730 322-0460 - - 212x372x190 - 9.2 Deep type 1PC 1 S-50 37121594 30.04 SGD
Shipped after 2017-03-01
No microwave available 3-2742 650 322-0397 - - 216x309x238 - 9.5 Deep type 1PC 1 S-60 37121576 30.04 SGD
In stock
No microwave available 3-2742 750 322-0389 - - 216x309x300 - 12.0 Deep type 1PC 1 S-70 37132252 36.89 SGD
In stock
- - - - 1-6738-01 204x276x101 204x276x101 The lower part /160x233x80 3.2 Standard 1PC 1 F-20 10069945 19.02 SGD
In stock
- - - 322-0362 1-6738-02 241x329x117 241x329x117 bottom/ 193 x 280 x 100 5.6 Standard 1PC 1 F-30 10069954 23.64 SGD
In stock
- - - - 1-6738-03 241x331x190 241x331x190 bottom / 185 x 275 x 170 9.8 Standard 1PC 1 F-35 10069963 30.47 SGD
In stock
- - - - 1-6738-04 276x383x246 276x383x246 The lower part /214x320x225 17 Standard 1PC 1 NF-45 10069972 40.62 SGD
In stock
- - - 322-0451 1-6738-05 310x434x246 310x434x246 The lower part /245x370x225 22.5 Standard 1PC 1 NF-55 10069981 52.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Laboratory equipment parts
3
From Japan
On 2015-03-12 10:32:56
Additional purchase seeing spot in a convenient plastic case too series without 100 yen shop Some without lid
This review is about item#10069954.
In-house experiment parts
3
From Japan
On 2015-03-12 10:15:38
Use of the lid has been suppressing the price if there is also no lid without. Plus buy a look at the actual thing in the 100 yen shop less kind of a little plastic case
This review is about item#10069945.
Experiment
5
From Japan
On 2015-01-13 16:30:15
Very easy to use, I'm happy if there is a little bit more fine size variation (height direction)
This review is about item#10069945.

Related Products