Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ZIPLOC, Container

4.00 (2)
Cold Resistance Temperature (deg C)
-20
Heat-Resistant Temperature (deg C)
140
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Dimension (mm) Type TRUSCO Part Number Frontage W x Depth D x Height H (mm) TKG Part Indication of Use AS ONE Part Number Size (mm) Dimensions (Width W x Depth D x Height H) (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type TRUSCO Part Number Frontage W x Depth D x Height H (mm) TKG Part Indication of Use AS ONE Part Number Size (mm) Dimensions (Width W x Depth D x Height H) (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - Carry the bucket sandwich 1-8064-05 - 284x182x79 2100 1Pack(2PC) 1 LongSquareSpecialL 33146321 -
Discontinued
[x]
- - - - - Preservation of rice - - 108x108x56 236 1Pack(4PC) 1 RoundType 89288726 -
Discontinued
[x]
- - - - 4-0179-0702 Preservation of cut vegetables - - 223x170x91 1890 1Pack(2PC) 1 Long angle oversized 88695564 -
Discontinued
[x]
- - - - - Preservation of meat and potatoes - - 170x111x62 500 1Pack(3PC) 1 Type rectangular 89288701 -
Discontinued
[x]
- - - 223x170x61 4-0179-0703 Mise en place of okra winding of pork - - 223x170x61 1200 1Pack(2PC) 1 Long angle oversized 88695573 -
Discontinued
[x]
- - - - - Save universal leek - - 111x85x62 200 1Pack(4PC) 1 Type rectangular 89288717 -
Discontinued
[x]
112x112x54 - 420-0055 - - - 1-8064-03 - 112x112x54 284 1Pack(4PC) 1 Square small type 33146303 -
Discontinued
[x]
145x145x63 Inside of an angle 420-0047 - - - 1-8064-02 145x145x63 145x145x63 591 1Pack(3PC) 1 Inside of an angle 10070006 -
Discontinued
[x]
145x145x95 Square large 420-0039 - - - 1-8064-01 145x145x95 145x145x95 946 1Pack(2PC) 1 Square large 10069997 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Screw incompatible product
5
From Japan
On 2015-01-15 13:11:18
Convenient because it does not take storage space
This review is about item#89842532.
Box lunch
3
From Japan
On 2014-09-26 21:33:37
If there is a range you can eat Doria lunches. In the summer things are also OK
This review is about item#10070006.

Related Products